Water Heater Accessories
Availability
Brand
Length
Height
Size
Color
Price
Related Products
Topog-E(R) Series 180 Gasket. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier's guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, ...
Topog-E(R) Series 180 Gasket. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier's guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, ...
Topog-E(R) Series 180 Gasket. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier's guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, ...
AquaMotionHot™ Lg. Tanks/Tankless for Single Pipe System. Up to 600 ft. of total pipe length. Installed at furthest fixture away from heater and needs electricity under the sink. Pump has built-in Timer and Built-in Aquastat On and 85 F and Off at 105 F degrees.
Topog-E(R) Series 180 Gasket. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier's guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, ...