Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith DEN-30D Commercial Tank Type Water Heater Light Duty Electric 30 Gal. 10KW

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

AO Smith DEN-30D Commercial Tank Type Water Heater Light Duty Electric 30 Gal. 10KW

Item #: WBB299353

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,568.00
Product Information
Customer Review
Product Q&A
Designed for use as a recovery heater having its own storage tank. Available in upright standard models (DEN) and lowboy models (DEL)

  • Surface Mounted Thermostats
  • Tin Plated Copper Sheath Elements
  • Dual Element Models Wired for 3 Phase - 208/240/480 Volt
  • Field Convertible to 1 Phase
  • 120/277 Volt Wired for Single Phase
  • Meets or exceeds the thermal efficiency and/or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Glass-Lined Tank
  • Standard Voltages - 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 6000 watt elements). Single element heater, single-phase only.
  • CSA Certified and ASME Rated T&P Relief Valve
  • Simplified Circuitry, Color Coded For Ease of Service
  • UL Approved Field Conversion Program - The 6 through 20 models are UL listed to UL 174 and the 30 through 120 models are listed to UL 1453.
  • Drain Valve
  • Compliance Meets or Exceeds the Standby Loss Requirements of the U.S. Department of Energy and Current Edition of ASHRAE/IESNA 90.1
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES34
    • CAPACITY GALLONS30
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERDEN-30D
    • WEIGHT LBS95
    • FUEL TYPEElectric
    • KILOWATT10
    • NUMBER OF ELEMENTS2
    • DIAMETER INCHES18
    • APPLICATIONCommercial Light Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!