AO Smith DRE-120-24 Gold Series Commercial Tank Type Water Heater Electric 120 Gal. 24KW

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

AO Smith DRE-120-24 Gold Series Commercial Tank Type Water Heater Electric 120 Gal. 24KW

Item #: WBB299206

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,136.00
Product Information
Product Q&A
Designed for use as a recovery heater having its own storage tank. Note: Not recommended for sanitizing water applications

  • Surface Mounted Thermostats
  • Goldenrod 24K Elements Standard
  • Individual Element Fusing
  • Phase Convertable
  • CSA Certified and ASME Rated T&P Relief Valve
  • Meets or exceeds the thermal efficiency and/or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Glass-Lined Tank
  • Standard Voltages - 208, 240 and 480V single-phase and three-phase delta. Convertible from three-phase to single-phase (in field) and vice versa. 277V single-phase also available.
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES62-1/4
    • CAPACITY GALLONS120
    • BRANDA.O. Smith
    • MANUFACTURERS PART NUMBERDRE-120-24
    • WEIGHT LBS390
    • DIAMETER INCHES35x29-1/2
    • FUEL TYPEElectric
    • NUMBER OF ELEMENTS6
    • KILOWATT24
    • APPLICATIONCommercial
    • VOLTAGE208/240/480
    • RECOVERY CAP @ 100 DEG RISE98