Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RUUD PROE50 2 RU91, 52 Gallon, Electric Water Heater

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

RUUD PROE50 2 RU91, 52 Gallon, Electric Water Heater

Item #: WBB734665

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $431.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
RUUD PROE50 2 RU91, 52 Gallon, Electric Water Heater

The Pacemaker Electric Water Heater Line Is Engineered For Longer Life - Resistor Heating Elements And Premium Grade Anode Rod. High Performance And Lower Operating Cost Compliant With Many Electric Utility Incentive Programs. Electric Junction Box Located Above Heating Elements For Easy Installation. Over-Temperature Protector Cuts Off Power In Excess Temperature Situations And Automatic Thermostat Keeps Water At Desired Temperature. Everkleen™ Self Cleaning Device Fights Harmful Sediment Build-Up With A High- Velocity Spiraling Water Stream - Helps Operating Efficiency By Saving Energy, Money And Improving Tank Life. Temperature And Pressure Relief Valve Included.

Check local and state building codes prior to installation.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES57
    • CAPACITY GALLONS52
    • BRANDRudd
    • MANUFACTURERS PART NUMBERPE2-52-2
    • WEIGHT LBS107
    • GAS TYPEElectric
    • THERMAL EFFICIENCY91%
    • RELIEF VALVE SIZE INCHES3/4
    • FIRST HOUR RATING67
    • RECOVERY GPH @ 90 DEG RISE 21
    • WATER CONNECTION3/4
    • KILOWATT4.5
    • NUMBER OF ELEMENTS2
    • VOLTAGE240
    • APPLICATIONResidential
    • DIAMETER INCHES19

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.