Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith GCVX-50 ProMax Water Heater Residential High High Recovery Nat Gas 50 Gal. 62500 BTU

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

AO Smith GCVX-50 ProMax Water Heater Residential High High Recovery Nat Gas 50 Gal. 62500 BTU

Item #: WBB299190

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,024.00

with FREE shipping today! (within the contiguous US)

OUT OF STOCK.
Product Information
Photo/Video Gallery
Product Q&A
AO Smith GCVX-50 ProMax Water Heater Residential High High Recovery Nat Gas 50 Gal. 62500 BTU

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

  • Coregard Aluminum Anode
  • Brass Drain Valve
  • Dynaclean Dip Tube
  • Permaglas glass coating -protects steel tank from rust
  • CSA Certified and ASME Rated T&P Relief Valve
  • 6-Year Tank / 6-Year Parts Limited Warranty
Check local and state building codes prior to installation.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES63-7/8
    • CAPACITY GALLONS50
    • BRANDA.O. Smith
    • MANUFACTURERS PART NUMBERGCVX-50
    • WEIGHT LBS195
    • BTU/HR INPUT65,000
    • WATER CONNECTION3/4
    • GAS CONNECTION1/2
    • GAS TYPENatural Gas
    • LIMITED WARRANTY6 yr Tank 6 yr Parts Limited
    • ASME CONSTRUCTIONNo
    • FIRST HOUR RATING93
    • DIAMETER INCHES22
    • APPLICATIONResidential
    • VENT SIZE INCHES4
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.