AO Smith GDV-50 ProMax Water Heater Residential Nat Nat Gas 50 Gal. Direct Vent 42000 BTU

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

AO Smith GDV-50 ProMax Water Heater Residential Nat Nat Gas 50 Gal. Direct Vent 42000 BTU

Item #: WBB299191

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,307.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AO Smith GDV-50 ProMax Water Heater Residential Nat Nat Gas 50 Gal. Direct Vent 42000 BTU

ProMax direct vent residential water heaters feature a one-pipe, dual-channel closed-combustion system that draws all make-up air from outside of the home, eliminating problems caused by insufficient indoor ventilation

  • FVIR compliant
  • Uses Outside Air for Combustion
  • Dynaclean Dip Tube
  • CSA Certified and ASME Rated T&P Relief Valve
  • Piezo Ignitor
  • External Heat Trap Nipples
  • Vents up to 80in Through Side Wall
  • 6-Year Tank / 6-Year Parts Limited Warranty
Check local and state building codes prior to installation.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES76
    • CAPACITY GALLONS50
    • BRANDA.O. Smith
    • MANUFACTURERS PART NUMBERGDV-50
    • FIRST HOUR RATING87
    • FUEL TYPENatural Gas
    • ASME CONSTRUCTIONNo
    • VENT SIZE INCHES3,6
    • APPLICATIONResidential
    • GAS CONNECTION1/2
    • WATER CONNECTION3/4
    • BTU/HR INPUT42,000
    • DIAMETER INCHES22-1/4
Have A Question About This Product?
0 Question | 0 | Answer