Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RUUD PROG50-40N RU58, 50 Gallon, Natural Gas Water Heater

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

RUUD PROG50-40N RU58, 50 Gallon, Natural Gas Water Heater

Item #: WBB734690

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $621.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
RUUD PROG50-40N RU58, 50 Gallon, Natural Gas Water Heater

Pacemaker Gas Water Heaters Feature The Guardian System - Engineered To Exceed Ansi Standards For Flammable Vapor Ignition Resistance. Exclusive Air/Fuel Shut-Off Device Is Maintenance Free - No Filter To Clean. Patented Magnesium Anode Rod With Resistor Protects The Tank From Rust. Easy To Light - No Matches Required. Everkleen™ Patented System Fights Sediment Build-Up. Brass Drain Valve And Temperature And Pressure Relief Valve Are Included.

Check local and state building codes prior to installation.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES61-1/2
    • CAPACITY GALLONS50
    • BRANDRudd
    • MANUFACTURERS PART NUMBERPH2-50-40F
    • WEIGHT LBS150
    • BTU/HR INPUT40,000
    • WATER CONNECTION3/4
    • GAS CONNECTION1/2
    • GAS TYPENatural Gas
    • THERMAL EFFICIENCY58%
    • RELIEF VALVE SIZE INCHES3/4
    • RECOVERY GPH @ 77 DEG RISE--
    • FIRST HOUR RATING82
    • RECOVERY GPH @ 90 DEG RISE 40.4
    • VENT SIZE INCHES3,4
    • DIAMETER INCHES21-3/4
    • APPLICATIONResidential
    • VOLTAGE--
    • ASME CONSTRUCTIONNo

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.