Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RUUD PROG40S-36N RU67 Power Vent, Natural Gas, 40 Gallon

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

RUUD PROG40S-36N RU67 Power Vent, Natural Gas, 40 Gallon

Item #: WBB734645

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,347.00
Product Information
Customer Review
Product Q&A
Ruud PROG40S-36N Power Vent, 40 Gallon,Short Natural Gas Water Heater

The Powervent With Electronic Control Is An Energy Saving, Induced Draft Gas Water Heater With Flexible Venting Options. Self-Diagnostic System For Easy Installation And Service. Guardian System And Sensor Offer Exclusive Air/Fuel Shut-Off For Double Protection And Is Maintenance Free. The System Disables The Heater In The Presence Of Flammable Vapor Accumulation. Everkleen Device Removes Sediment. Brass Drain Valve And Temperature And Pressure Relief Valve Are Included.

Check local and state building codes prior to installation.

Product Specifications

    • WIDTH INCHES--
    • HEIGHT INCHES62-1/2
    • CAPACITY GALLONS40
    • BRANDRuud
    • WEIGHT LBS155
    • MANUFACTURERS PART NUMBERPROG40S-36N
    • WATER CONNECTION3/4
    • GAS CONNECTION1/2
    • THERMAL EFFICIENCY67 Percent
    • LENGTH INCHES--
    • RELIEF VALVE SIZE INCHES3/4
    • RECOVERY GPH @ 77 DEG RISE--
    • FIRST HOUR RATING71
    • RECOVERY GPH @ 90 DEG RISE 36.4
    • FUEL TYPENatural Gas
    • ASME CONSTRUCTIONNo
    • VENT SIZE INCHES3
    • DIAMETER INCHES21-3/4
    • APPLICATIONResidential
    • VOLTAGE110
    • BTU/HR INPUT36,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed