Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chronomite Laboratories M-40EW-240 Instant-Flow Micro Eyewash
See all 3 items in product family

Chronomite Laboratories M-40EW-240 Instant-Flow Micro Eyewash

Item #: WBB760228

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $286.95
Product Information
Customer Review
Product Q&A
Chronomite Laboratories M-40EW-240 Instant-Flow Micro Eyewash

Instant-Flow Micro Low Flow Electric Tankless Water Heaters for Emergency Eyewash Stations. Exclusively designed for Emergency Eyewash Stations, the Chronomite Instant-Flow Micro provides precision temperature water to meet the ANSI Standards for emergency equipment in locations where no hot water is available. The Chronomite Instant-Flow Micro EyeWash water heater has a digitally designed micro-processor that provides tepid water to remote Emergency Eyewash Stations where only cold water is available. This Chromonite water heater is specifically designed to meet the tepid requirements of ANSI Z358.1 for Emergency Eyewash and Eye/Face Wash Stations delivering a constant 3.0 gpm flow at 84 degrees F. Many eyewash stations are in remote facility areas which makes the re-piping for hot water supplies expensive. Additionally, the infrequent usage of eyewash stations makes it impractical to re-pipe and to constantly recirculate hot water to be mixed with cold water to meet the tepid water requirements of Emergency Eyewash Stations. This Chronomite unit offers a practical point of use solution for these eyewash units.

Check local and state building codes prior to installation.

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES7-1/3
    • COLOR FINISHStainless Steel
    • BRANDChronomite
    • MANUFACTURER'S PART NUMBERM-40EW-240
    • GALLONS PER MINUTE1.5
    • VOLTAGE240
    • WATER CONNECTION3/8 comp. x 1/4 MP
    • AMPS40
    • WATTAGE9,600
    • CONNECTION TYPECompression
    • TEMPERATURE RANGEPreset 84 Degrees
    • CONSTRUCTIONStainless Steel Housing
    • Eemax Cross Reference--
    • TEMP RISE (°F) @ 0.5 GPM--
    • TEMP RISE (°F) @ 1.5 GPM--
    • TEMP RISE (°F) @ 3.0 GPM22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!