Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chronomite Laboratories SR-30L-120 Instant-Flow SR
See all 9 items in product family

Chronomite Laboratories SR-30L-120 Instant-Flow SR

Item #: WBB760237

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Chronomite Laboratories SR-30L-120 Instant-Flow SR

Low flow Chronomite SR and Micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. Low flow Chronomite Micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. The Chronomite Micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistant water temperature. The micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the Micro Water Heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. The vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. The Chronomite Micro is valued by Design Engineers and Architects for its leading edge features and this unit is entirely manufactured in the US. Faucet controls and compression fittings are supplied with each unit. Applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas.

Check local and state building codes prior to installation.

Product Specifications

    • WIDTH INCHES9-5/8
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES6-1/4
    • COLOR FINISHWhite
    • BRANDChronomite
    • MANUFACTURER'S PART NUMBERSR-30L-120
    • GALLONS PER MINUTE0.4
    • VOLTAGE120
    • WATTAGE3,600
    • Eemax Cross ReferenceSP3512
    • TEMP RISE (°F) @ 0.5 GPM49
    • WATER CONNECTION3/8 comp. x 1/4 MP
    • AMPS30
    • TEMPERATURE RANGE80 to 120 Degrees
    • TEMP RISE (°F) @ 1.5 GPM17
    • TEMP RISE (°F) @ 3.0 GPM--
    • CONSTRUCTIONAluminum Housing
    • CONNECTION TYPECompression

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!