Soldering Tools
Availability
Brand
Length
Height
Capacity
Color
Price
Related Products
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC/IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XL to XXL. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
Features: 900 W Hot air station for simple repair and heating tasks Modern and intuitive operational concept thanks to clear menu structure Reduced footprint thanks to stackability Electronical controlled temperature Accurate adjustment of hot air through brushless turbine Up to 5 pre-sets which can be automatically run in a profile Housing cover useable as storage Lock function Unit includes. safety rest and fixed hot air iron
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Features: Intelligent hybrid soldering iron 120 W, 24 V For small and large components (High Mass) with high energy demand Allrounder for WX stations Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor Visual process control through LED signal function Interchangeable XT soldering tips at low cost prices Power Response heating technology with improved sensor position Fast reaction time