Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Torches & Handles (72)
Remove
300 Series Heavy Duty Cutting Attachments, VICTOR 0381-0823
Remove

      Items
300 Series Heavy Duty Cutting Attachments, VICTOR 0381-0823 300 Series Heavy Duty Cutting Attachments, VICTOR 0381-0823


300 Series Heavy Duty Cutting Attachments, VICTOR 0381-0823
300 Series Heavy Duty Cutting Attachments, VICTOR 0381-0823
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB300989
FREE Shipping within the contiguous US
List Price $351.12    Save 29%
Price: $249.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CA2470 CUTT.ATTACH.90DEG. HEAD (VICTOR PKGD
  • Die-forged brass head
  • Spiral mixer blends oxygen and fuel
  • Smooth cutting valve (pull type)
  • Stainless steel tubes
  • Brass coupling nut and Double "O" ring steel gives quick gas-tight seal tightening without wrench
Product Specifications
LENGTH 10-1/2 in
BRAND VICTOR
WEIGHT 2.13 lb
FOR MODEL "315FC, HD310C"
CUTTING CAPACITY 7 in
ANGLE 90°
USES Series 3
GAS TYPE All Fuel Gases


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Torch Handles, GOSS AP-1

Torch Handles, GOSS AP-1

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)