Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty J Series Torch Handles, VICTOR 0382-0006
See all 15 items in product family

Light Duty J Series Torch Handles, VICTOR 0382-0006

Item #: WBB300098

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.06 Save up to 29%
Price: $ 239.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
J 40 WELDING TORCH
  • Performance matched cutting attachments are available for each torch handle series

Product Specifications

    • LENGTH3-3/4 in
    • BRANDVictor®
    • WEIGHT0.61 lb
    • GAS TYPEAll Fuel Gases
    • CONNECTIONSHose 9/16 in - 18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed