Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utility Drawer For 36 Inch Wide Tech Bench Sand

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Utility Drawer For 36 Inch Wide Tech Bench Sand

Item #: WB894618SD

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Utility Drawer Pedestal
Epoxy coated, rolling drawer slides for smooth, quiet operation. Lock (included) secures all drawers simultaneously. Utility drawer 16" x 21" x 7

Product Specifications

    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPED10/36
    • MODEL894618SD
    • WEIGHT LBS35.6
    • HEIGHT7"
    • DEPTH21"
    • WIDTH16"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!