Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench with Electric


(415 Items)
Sub Category
Lab (89)
Remove
60 x 30 Stainless Lab Power Apron Bench - Tan
Remove

      Items
60 x 30 Stainless Lab Power Apron Bench - Tan 60 x 30 Stainless Lab Power Apron Bench - Tan


60 x 30 Stainless Lab Power Apron Bench - Tan
Heavy Duty Electronic Production Work Bench, Electrical Work Benches Heavy Duty Electronic Production Work Bench, Electrical Work Benches Heavy Duty Electronic Production Work Bench, Electrical Work Benches Heavy Duty Electronic Production Work Bench, Electrical Work Benches  
see additional photos
60 x 30 Stainless Lab Power Apron Bench - Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249444BTN
Price: $462.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60 x 30 Stainless Lab Power Apron Bench - Tan 6" Drawer - Tan 12" Drawer - Tan 48"H Upright Kit with 12"D Shelf for 60"W Bench-Tan
 
select
select
select

60 x 30 Stainless Lab Power Apron Bench - Tan

6" Drawer - Tan

12" Drawer - Tan

48"H Upright Kit with 12"D Shelf for 60"W Bench-Tan

Total for 4 items is $718.79

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY ELECTRIC LAB BENCH
1-5/8” Thick Square Edge Stainless Steel Top
Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country! Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant blue powder coating. Quick and easy assembly. 15 Year Limited Warranty.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 28 To 34
COLOR FINISH Tan
CONSTRUCTION Steel
MODEL 249444BTN
POWER Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION Stainless Steel Square Edge


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60" Shelf with Electrical-Tan

60" Shelf with Electrical-Tan

From $96.95
select
Qty: Add to Cart
60"W Bin Rail - Tan

60"W Bin Rail - Tan

From $26.25
select
Qty: Add to Cart
Storage Cabinet - Tan

Storage Cabinet - Tan

From $95.95
select
Qty: Add to Cart
60"W Cantilever Shelf For Uprights- Tan

60"W Cantilever Shelf For Uprights- Tan

From $54.95
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Tan

18 x 19 Pegboard Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Tan

36 x 19 Pegboard Panel-Tan

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Tan

18 x 19 Louver Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Louver Panel-Tan

36 x 19 Louver Panel-Tan

From $32.95
select
Qty: Add to Cart
60" Panel Mounting Kit-Tan

60" Panel Mounting Kit-Tan

From $40.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-60"

Tool Balancer Track Kit-60"

From $92.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)