Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench with Electric


(415 Items)
Sub Category
Lab (89)
Remove
72x30 Stainless Lab Power Apron Bench-Blue
Remove

      Items
72x30 Stainless Lab Power Apron Bench-Blue 72x30 Stainless Lab Power Apron Bench-Blue


72x30 Stainless Lab Power Apron Bench-Blue
Heavy Duty Electronic Production Bench, Electrical Work Benches Optional Accessories Sold Separately for Heavy Duty Electronic Production Bench, Electrical Work Benches Pre Wired Power Apron on Heavy Duty Electronic Production Bench, Electrical Work Benches Pre Wired Power Apron on Heavy Duty Electronic Production Bench, Electrical Work Benches      
see additional photos
72x30 Stainless Lab Power Apron Bench-Blue
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249445BBL
Price: $568.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
72x30 Stainless Lab Power Apron Bench-Blue 6" Drawer - Blue 48"H Upright Kit with 12"D Shelf for 72"W Bench-Blue 12" Drawer - Blue
 
select
select
select

72x30 Stainless Lab Power Apron Bench-Blue

6" Drawer - Blue

48"H Upright Kit with 12"D Shelf for 72"W Bench-Blue

12" Drawer - Blue

Total for 4 items is $833.85

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY ELECTRIC LAB BENCH
1-5/8” Thick Square Edge Stainless Steel Top
Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country! Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant blue powder coating. Quick and easy assembly. 15 Year Limited Warranty.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 28 To 34
COLOR FINISH Blue
CONSTRUCTION Steel
MODEL 249445BBL
POWER Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION Stainless Steel Square Edge


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72" Shelf With Pre-Wired Electric-Blue

72" Shelf With Pre-Wired Electric-Blue

From $102.95
select
Qty: Add to Cart
72"W Bin Rail- Blue

72"W Bin Rail- Blue

From $27.95
select
Qty: Add to Cart
72"W Lower Shelf For Bench - 15"D- Blue

72"W Lower Shelf For Bench - 15"D- Blue

From $62.95
select
Qty: Add to Cart
72" Panel Mounting Kit-Blue

72" Panel Mounting Kit-Blue

From $42.95
select
Qty: Add to Cart
Storage Cabinet - Blue

Storage Cabinet - Blue

From $95.95
select
Qty: Add to Cart
72"W Cantilever Shelf For Uprights Shelf - Blue

72"W Cantilever Shelf For Uprights Shelf - Blue

From $64.95
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Blue

18 x 19 Pegboard Panel-Blue

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Blue

36 x 19 Pegboard Panel-Blue

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Blue

18 x 19 Louver Panel-Blue

From $22.95
select
Qty: Add to Cart
36 x 19 Louver Panel-Blue

36 x 19 Louver Panel-Blue

From $32.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)