Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bimba-Mead NFPA Cylinder HD1-325X18-FB-MP, Heavy-Duty, 3-1/4" Bore, 18" Stroke

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Bimba-Mead NFPA Cylinder HD1-325X18-FB-MP, Heavy-Duty, 3-1/4" Bore, 18" Stroke

Item #: WBB571776

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
Bimba-Mead NFPA Cylinder HD1-325X18-FB-MP, Heavy-Duty, 3-1/4" Bore, 18" Stroke

Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.

Product Specifications

    • MAX. OPERATING OIL PRESSURE700
    • MAX. OPERATING AIR PRESSURE250
    • LUBRICATIONFor Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
    • LENGTH INCHES3.75
    • HEIGHT INCHES25
    • FILTRATIONNot Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
    • BORE INCHES3-1/4
    • BRANDBimba-Mead
    • MANUFACTURERS PART NUMBERHD1-325X18-FB-MP
    • PISTONSolid High Alloy Aluminum And Fitted With A PTFE Wear Band
    • MOUNTING STANDARDNational Fluid Power Association - NFPA
    • WIDTH INCHES3.75
    • TUBESAluminum Hard Anodized To 60 Rc (16 RMS Finish)
    • THRUST PUSHING FORCE OF CYLINDER830
    • THRUST MULTIPLIER TO DETERMINE CY8.3
    • TEMPERATURE RANGE-40 to +250° F
    • STROKE INCHES18
    • RODHigh Tensile Ground And Polished Hard Chrome Plated Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!