Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cylinders


(163 Items)
Sub Category
Pneumatic Cylinders (161)
Remove
Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke
Remove

      Items
Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke


Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke
Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB571966
Price: $518.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cylinder: Heavy-Duty 3-1/4" Bore w/ 44" Stroke

Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. Teflon-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.

Product Specifications
MANUFACTURERS PART NUMBER HD1-325X44-FB-MP
BORE INCHES 3-1/4
WIDTH INCHES 3.75
TUBES Aluminum Hard Anodized To 60 Rc (16 RMS Finish)
THRUST PUSHING FORCE OF CYLINDER 830
THRUST MULTIPLIER TO DETERMINE CY 8.3
TEMPERATURE RANGE -40 to +250° F
STROKE INCHES 44
ROD High Tensile Ground And Polished Hard Chrome Plated Steel
PISTON Solid High Alloy Aluminum And Fitted With A PTFE Wear Band
MAX. OPERATING OIL PRESSURE 700
MAX. OPERATING AIR PRESSURE 250
LUBRICATION For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
LENGTH INCHES 3.75
HEIGHT INCHES 51
FILTRATION Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
BRAND Mead Fluid Dynamics


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Buyers Air Shift Cylinder, AS302, W/Tubing and Fittings

Buyers Air Shift Cylinder, AS302, W/Tubing and Fittings

From $62.95
More Info
Add to Cart
Buyers Air Cylinder, HSV1C, Double Acting Control Cylinder

Buyers Air Cylinder, HSV1C, Double Acting Control Cylinder

From $146.95
More Info
Add to Cart
Cylinder: Single Acting 1" Bore, 11/16" Stroke, Vertical Base Mount

Cylinder: Single Acting 1" Bore, 11/16" Stroke, Vertical Base Mount

From $22.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)