Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bimba-Mead NFPA Cylinder HD1-400X5-FB-MP, Heavy-Duty, 4" Bore, 5" Stroke

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Bimba-Mead NFPA Cylinder HD1-400X5-FB-MP, Heavy-Duty, 4" Bore, 5" Stroke

Item #: WBB571973

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.95
Product Information
Customer Review
Product Q&A
Bimba-Mead NFPA Cylinder HD1-400X5-FB-MP, Heavy-Duty, 4" Bore, 5" Stroke

Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.

Product Specifications

    • STROKE INCHES5
    • WIDTH INCHES4.5
    • RETURN MAX WEIGHT IN LBS.9
    • TUBESAluminum Hard Anodized To 60 Rc (16 RMS Finish)
    • BRANDBimba-Mead
    • LUBRICATIONFor Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
    • MANUFACTURERS PART NUMBERHD1-400X5-FB-MP
    • RODHigh Tensile Ground And Polished Hard Chrome Plated Steel
    • MOUNTING STANDARDNational Fluid Power Association - NFPA
    • FILTRATIONNot Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
    • TEMPERATURE RANGE-40 to +250° F
    • HEIGHT INCHES12
    • THRUST MULTIPLIER TO DETERMINE CY12.57
    • THRUST PUSHING FORCE OF CYLINDER1257
    • MAX. OPERATING AIR PRESSURE250
    • BORE INCHES4
    • LENGTH INCHES4.5
    • MAX. OPERATING OIL PRESSURE650

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:62