Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VNE, PVA Valve Clamp T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"
See all 40 items in product family

VNE, PVA Valve Clamp T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"

Item #: WBB613072

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1540.00
Product Information
Product Q&A
This valve has an all stainless one piece stem which seals against the body O-ring for positive shut off. With this design, no seals, disks, or O-rings are fastened to the stem, which could cause product entrapment.

Product Specifications

    • HEIGHT INCHES21.5
    • BRANDVNE
    • DESCRIPTIONPVA Valve Clamp T316 Air/Spring Actutator Divert Tee X Tee Viton Seat
    • PACKAGE QUANTITY1 each
    • SIZE2.5"
    • TYPEDivert Tee X Tee
    • WORKING PRESSURE( Operating Air) 72-108 psi
    • CONSTRUCTIONT316 Stainless Steel
    • FACE TO FACE3.9375
    • MANUFACTURER PART NUMBEREGPVA-77-NC-2.5-V
    • WEIGHT38.91
    • SEAT TYPEViton
    • CENTER TO FACE3.5