Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,367 Items)
Sub Category
Auto Air Valves (80)
Remove
PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"
Remove

      Items
PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5" PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"


PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"
PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat 2.5"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB613226
Price: $1,637.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This valve has an all stainless one piece stem which seals against the body O-ring for positive shut off. With this design, no seals, disks, or O-rings are fastened to the stem, which could cause product entrapment.

Product Specifications
HEIGHT INCHES 21
BRAND VNE
DESCRIPTION PVA Valve Weld T316 Air/Spring Actutator Divert Tee X Tee Viton Seat
MANUFACTURERS PART NUMBER EPVA-77-NC-2.5-V
PACKAGE QUANTITY 1 each
SIZE 2.5"
TYPE Divert Tee X Tee
WEIGHT 38.6
CONSTRUCTION T316 Stainless Steel
CENTER TO FACE 3.5
FACE TO FACE 3.9375
SEAT TYPE Viton
WORKING PRESSURE ( Operating Air) 72-108 psi


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


PVA Valve Clamp T316 Air/Spring Actutator Shut-Off Tee Body EPDM Seat 1.5"

PVA Valve Clamp T316 Air/Spring Actutator Shut-Off Tee Body EPDM Seat 1.5"

From $958.00
More Info
Add to Cart
PVA Valve Weld T316 Air/Spring Actutator Shut-Off Tee Body EPDM Seat 1.5"

PVA Valve Weld T316 Air/Spring Actutator Shut-Off Tee Body EPDM Seat 1.5"

From $958.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)