Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1.50" 2-Way CPVC Ball Valve W/Spring Ret. Pneum. Actuator
See all 200 items in product family

BI-TORQ 1.50" 2-Way CPVC Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB439220

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Customer Review
Product Q&A
1.50" 2-Way CPVC Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IV-3PS-15-63-SR series 1-1/2" ball valve comes complete with both threaded and socket end options. This version features a full port, true union CPVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 235 PSI at a temperature rating of +73°F. The CPVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-63-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES6.38
    • WIDTH INCHES3.17
    • HEIGHT INCHES9.23
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • TYPE OF ACTUATIONSPRING RETURN
    • DIAMETER INCHES2-1/2
    • MANUFACTURER PART NUMBERIV-3PS-15-63-SR
    • END CONNECTIONSSOCKET
    • CONSTRUCTIONPVC, Aluminum
    • VALVE TYPEBALL
    • # OF PORTS3-WAY
    • ACTUATORPNEUMATIC
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE1 1/2"
    • BODY MATERIALBRONZE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!