Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/2" 3-Way L-Port SS NPT Threaded Ball Valve W/Spring Ret. Pneum. Actuator
See all 200 items in product family

BI-TORQ 1-1/2" 3-Way L-Port SS NPT Threaded Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB439191

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $746.00
Product Information
Customer Review
Product Q&A
1-1/2" 3-Way L-Port SS NPT Threaded Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IS-3WL-15-100-SR 1-1/2" pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, NPT threaded ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-100-SR spring return (air to open, spring to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES7.97
    • WIDTH INCHES4.99
    • HEIGHT INCHES7.09
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • BODY MATERIALSS
    • TYPE OF ACTUATIONSPRING RETURN
    • ACTUATORPNEUMATIC
    • END CONNECTIONSNPT
    • MANUFACTURER PART NUMBERIS-3WL-15-100-SR
    • VALVE TYPEBALL
    • ACTUATED OR MANUALACTUATED
    • # OF PORTS3-WAY
    • DIAMETER INCHES1-1/4
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • VALVE SIZE1 1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:26