Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/2" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
See all 200 items in product family

BI-TORQ 1-1/2" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438646

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95
Product Information
Customer Review
Product Q&A
1-1/2" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IS-2PF-15-75-SR is a pneumatically-actuated 1-1/2" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a PN-75-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES9.35
    • WIDTH INCHES4.17
    • HEIGHT INCHES11.76
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES2-1/2
    • END CONNECTIONSFLANGED
    • ACTUATORPNEUMATIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE1 1/2"
    • # OF PORTS2-WAY
    • MANUFACTURER PART NUMBERIS-2PF-15-75-SR
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • TYPE OF ACTUATIONSPRING RETURN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!