Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" 3-Way T-Port Bronze NPT Ball Valve W/NEMA 4 115VAC
See all 208 items in product family

1/2" 3-Way T-Port Bronze NPT Ball Valve W/NEMA 4 115VAC

Item #: WBB438924

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $272.95
Product Information
Product Q&A
1/2" 3-Way T-Port Bronze NPT Ball Valve W/NEMA 4 115VAC

The BI-TORQ IZ-3WT-05-100-E-A-4 series 1/2" NPT (threaded) ball valve features a 3-way (multi-port) bronze ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-100-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES6.88
    • WIDTH INCHES4.25
    • HEIGHT INCHES8.15
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATORELECTRIC
    • # OF PORTS3-WAY
    • BODY MATERIALBRONZE
    • END CONNECTIONSNPT
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE1/2"
    • TYPE OF ACTUATIONON-OFF
    • MANUFACTURER PART NUMBERIZ-3WT-05-100-E-A-4
    • CONSTRUCTIONValve: Bronze; Actuator: Aluminum
    • VALVE TYPEBALL
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.