Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,367 Items)
Sub Category
Automated Ball Valves (728)
Remove
1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator
Remove

      Items
1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator 1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator


1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator
1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB439000
Price: $177.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1/2" 3-Way T-Port Bronze NPT Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IZ-3WT-05-52-SR series 1/2" NPT (threaded) ball valve features a 3-way (multi-port) bronze ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-52-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications
LENGTH INCHES 7.34
WIDTH INCHES 4.75
HEIGHT INCHES 10.2
BRAND BI-TORQ
PACKAGE QUANTITY 1
# OF PORTS 3-WAY
ACTUATOR PNEUMATIC
ACTUATED OR MANUAL ACTUATED
VALVE SIZE 1/2"
BODY MATERIAL BRONZE
MANUFACTURER PART NUMBER IZ-3WT-05-52-SR
END CONNECTIONS NPT
TYPE OF ACTUATION SPRING RETURN
CONSTRUCTION Valve: Bronze; Actuator: Aluminum
VALVE TYPE BALL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gemini Valve® High Duty Cycle S/S Ball Valve W/Double-Acting Pneumatic Actuator, 1"

Gemini Valve® High Duty Cycle S/S Ball Valve W/Double-Acting Pneumatic Actuator, 1"

From $341.95
More Info
Add to Cart
1-1/2" 3-Way L-Port PVC Ball Valve W/Spring Ret. Pneum. Actuator

1-1/2" 3-Way L-Port PVC Ball Valve W/Spring Ret. Pneum. Actuator

From $460.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)