Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1/2" 3-Way T-Port SS NPT Threaded Ball Valve W/NEMA 4 115VAC/4-20mA
See all 176 items in product family

BI-TORQ 1/2" 3-Way T-Port SS NPT Threaded Ball Valve W/NEMA 4 115VAC/4-20mA

Item #: WBB439064

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,044.00
Product Information
Customer Review
Product Q&A
1/2" 3-Way T-Port SS NPT Threaded Ball Valve W/NEMA 4 115VAC/4-20mA

The BI-TORQ IS-3WT-05-200-E-A-4-VP 1/2" electrically-actuated 3-way T-port ball valve features an ISO standard mounting pad, NPT threaded ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with NEMA 4 enclosure and 4-20mA control card for modulating service.

Product Specifications

    • LENGTH INCHES7.34
    • WIDTH INCHES4.75
    • HEIGHT INCHES8.22
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES1/2
    • END CONNECTIONSNPT
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE1/2"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIS-3WT-05-200-E-A-4-VP
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • TYPE OF ACTUATIONMODULATING

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!