Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC
See all 200 items in product family

BI-TORQ 1" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC

Item #: WBB438803

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $381.95
Product Information
Customer Review
Product Q&A
1" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC

The BI-TORQ IS-3TC-10-200-E-A-4 is an electrically-actuated 1" full port SS ball valve with sanitary clamp ends. The valve has a pressure rating to 1000 PSI and a temperature rating from -40°F to +450°F. The valve has cavity filler TFE seats and TFE seals that make it ideal for the food industry, pharmaceutical and other applications that require high purity valves. The 3-piece design allows for easy maintenance and cleaning without removing the clamp end pieces from the pipeline. This version comes complete with a BI-200-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.

Product Specifications

    • LENGTH INCHES5.6
    • WIDTH INCHES4
    • HEIGHT INCHES6.5
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • DIAMETER INCHES3/4
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Powder-Coated Aluminum
    • TYPE OF ACTUATIONON-OFF
    • MANUFACTURER PART NUMBERIS-3TC-10-200-E-A-4
    • VALVE TYPEBALL
    • VALVE SIZE1"
    • ACTUATED OR MANUALACTUATED
    • ACTUATORELECTRIC
    • # OF PORTS2-WAY
    • BODY MATERIALSS
    • END CONNECTIONSCLAMP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!