Automated Ball Valves
Availability
Free Shipping
Brand
Body Material
Length
Height
Price
BI-TORQ 3" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
Body Material
SS
Valve Size
3 in
Type of Actuation
Spring-Return
End Connections
Flanged
Body Material
SS
Valve Size
3/4 in
Type of Actuation
Modulating
End Connections
NPT
Body Material
SS
Valve Size
2 in
Type of Actuation
Spring-Return
End Connections
NPT
Gemini Valve® High Duty Cycle S/S Ball Valve W/Double-Acting Pneumatic Actuator, 1/2"
Body Material
Stainless Steel
Valve Size
1/2 in
Type of Actuation
Double-Acting
Body Material
SS
Valve Size
3/4 in
Type of Actuation
Spring-Return
End Connections
Tri-Clamp
Body Material
SS
Valve Size
1/2 in
Type of Actuation
On-Off
End Connections
NPT
Body Material
BRASS
Valve Size
1-1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
BRASS
Valve Size
2 in
Type of Actuation
On-Off
End Connections
NPT
Body Material
BRASS
Valve Size
3/4 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
SS
Valve Size
1 in
Type of Actuation
On-Off
End Connections
Flanged
BI-TORQ 1-1/4" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
Body Material
SS
Valve Size
1-1/4 in
Type of Actuation
Spring-Return
End Connections
Flanged
Body Material
SS
Valve Size
3/4 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
BRASS
Valve Size
1-1/2 in
Type of Actuation
On-Off
End Connections
NPT
Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 1-1/2"
Body Material
ASTM A276 Stainless Steel
Valve Size
1-1/2 in
Type of Actuation
Double-Acting
BI-TORQ 1/2" 3-Way L-Port SS NPT Threaded Ball Valve W/Dbl. Acting Pneum. Actuator
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
BRASS
Valve Size
1/2 in
Type of Actuation
On-Off
End Connections
NPT
Body Material
BRASS
Valve Size
1-1/2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1/4 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
BRASS
Valve Size
3/4 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1-1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
SS
Valve Size
1-1/2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
BRASS
Valve Size
2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
Tri-Clamp
BI-TORQ 3" SS Split Body ANSI 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator
Body Material
SS
Valve Size
3 in
Type of Actuation
Double-Acting
End Connections
Flanged
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
BRASS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
BRASS
Valve Size
4 in
Type of Actuation
On-Off
End Connections
NPT
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Spring-Return
End Connections
Tri-Clamp
Body Material
BRASS
Valve Size
2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
BRASS
Valve Size
2 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
Brass
Valve Size
1/2 in
Type of Actuation
Double-Acting W/Namur Solenoid Interface
Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2"
Body Material
ASTM A276 Stainless Steel
Valve Size
1-1/2 in
Type of Actuation
Electric
Body Material
PVC
Valve Size
1 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
BRASS
Valve Size
1/2 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
1-1/2 in
Type of Actuation
Pneumatic
End Connections
NPT
Body Material
BRASS
Valve Size
1 in
Type of Actuation
Double-Acting
End Connections
NPT
Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4"
Body Material
ASTM B16 Brass
Valve Size
3/4 in
Type of Actuation
Double-Acting
Body Material
BRASS
Valve Size
1 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
2-1/2 in
Type of Actuation
Modulating
End Connections
NPT
Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 1/2"
Body Material
ASTM B16 Brass
Valve Size
1/2 in
Type of Actuation
Double-Acting