Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 2" 2-Way PVC Ball Valve W/Dbl. Acting Pneum. Actuator
See all 172 items in product family

BI-TORQ 2" 2-Way PVC Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438673

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $382.95
Product Information
Customer Review
Product Q&A
2" 2-Way PVC Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IC-3PS-20-52-DA series 2" ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 235 PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications. This version comes complete with a PN-52-DA double acting (air-to-open, air to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES10.69
    • WIDTH INCHES4.84
    • HEIGHT INCHES9.73
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • TYPE OF ACTUATIONDOUBLE ACTING
    • MANUFACTURER PART NUMBERIC-3PS-20-52-DA
    • ACTUATORPNEUMATIC
    • BODY MATERIALPVC
    • CONSTRUCTIONPVC, Aluminum
    • VALVE TYPEBALL
    • END CONNECTIONSSOCKET
    • # OF PORTS3-WAY
    • DIAMETER INCHES3
    • VALVE SIZE2"
    • ACTUATED OR MANUALACTUATED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:27