Automated Ball Valves
Length
Height
Price
Body Material
BRASS
Valve Size
1 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Gemini Valve® High Duty Cycle S/S Ball Valve, Double-Acting Pneumatic Actuator, 3/4"
Body Material
Stainless Steel
Valve Size
3/4 in
Type of Actuation
Double-Acting W/Namur Solenoid Interface
Body Material
SS
Valve Size
1 in
Type of Actuation
Spring-Return
End Connections
NPT
Body Material
SS
Valve Size
2-1/2 in
Type of Actuation
Modulating
End Connections
NPT
Body Material
Aluminum, PTFE Impregnated Hard Coat Anodized