Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator
See all 172 items in product family

BI-TORQ 4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438692

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,187.00
Product Information
Customer Review
Product Q&A
4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IP-2P-40-100-SR series 4" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-100-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES8.5
    • HEIGHT INCHES13.06
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • CONSTRUCTIONBrass Valve, Aluminum Actuator
    • MANUFACTURER PART NUMBERIP-2P-40-100-SR
    • END CONNECTIONSNPT
    • ACTUATORPNEUMATIC
    • BODY MATERIALBRASS
    • TYPE OF ACTUATIONSPRING RETURN
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE4"
    • # OF PORTS2-WAY
    • VALVE TYPEBALL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:21