Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemini Valve® High Duty Cycle Ball Valve W/Double-Acting Pneumatic Actuator, 3/8"

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Gemini Valve® High Duty Cycle Ball Valve W/Double-Acting Pneumatic Actuator, 3/8"

Item #: WBB721167

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Gemini Valve® High Duty Cycle Ball Valve W/Double-Acting Pneumatic Actuator, 3/8"

87 Series features the latest innovation in a premium quality, long lasting, and truly maintenance automated valve. Suited for a variety of applications including those involving high cycling where stem seal leakage is problematic or where extended maintenance free service is desired. Seats and seals are glass filled reinforced PTFE P.T.F.E and Viton suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. The valve is operated by a double-acting rack and pinion pneumatic actuator which operates on 60-125 psi air. The actuator features a lightweight aluminum body with hard anodized surfaces for excellent corrosion resistance. Actuators are permanently lubricated so that a lubricated air supply is not necessary. The actuator has (2) 1/8 NPT air port connections for remote piloting or optional NAMUR interface for direct pilot valve mounting.

Features

  • Designed For Maintenance Free High Duty Cycle Applications
  • Patented Self Compensating Valve Stem Seal Design Ensures Long, Extended Leak-Tight Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • 100% Duty Cycle Performance
  • Compact Size
  • Lightweight Hard Anodized Aluminum Actuator with Stainless Steel Trim for Excellent Corrosion Resistance
  • NAMUR Interface for Direct Pilot Valve Mounting and (2) 1/8 NPT Air Port Connections for Remote Piloting Standard
  • Manual Override
  • Made in U.S.A. - Raymond, New Hampshire

Product Specifications

    • BRANDGemini Valve®
    • OVERRIDE1Standard
    • PRESSURE RATING LIMITED DUTY1,000 P.S.I. @ 150°F - Limited Duty
    • SERIES87
    • PRESSURE RATING FULL DUTY500 P.S.I. @ 150°F
    • TEMPERATURE RATING-20°F to +350°F
    • BODY MATERIALBrass
    • BALL STEM MATERIALStainless Steel
    • CONNECTIONFemale NPT
    • VALVE SIZE3/8"
    • MANUFACTURER PART NUMBER3/8 87-1-RTV-6-C90BDBN
    • TYPE OF ACTUATIONDouble-Acting W/Namur Solenoid Interface
    • CYCLE TIME TO OPEN OR CLOSE 1/2 Second
    • SEAT STEM SEAL MATERIALGlass Filled PTFE / Viton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!