Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemini Valve® Namur Four-Way Pilot/Solenoid Valve 240VAC

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Gemini Valve® Namur Four-Way Pilot/Solenoid Valve 240VAC

Item #: WBB721219

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Gemini Valve® Namur Four-Way Pilot / Solenoid Valve 240VAC

The Gemini 3GP & 4GP Series pilot valves are the ideal operators for Gemini pneumatic actuators. A single air connection and DIN style electrical connection are all that is required to complete the automated ball valve package. The GP Series is constructed from corrosion-resistant materials including PTFE impregnated hard coat anodized aluminum body, stainless steel spool and glass reinforced Zytel operator body to ensure long, trouble free life in a variety of environments.

Features

  • Compact Design
  • Constructed from Corrosion Resistant Materials Suitable for a Variety of Environments
  • Dust-tight / Water Resistant
  • Easy Installation Allows for Normally Closed or Open Configurations
  • DIN Style Operating Coil with Cable Strain Relief Electrical Connector
  • Available in a Variety of AC & DC Voltages
  • Made in U.S.A. - Raymond, New Hampshire

Product Specifications

    • BRANDGemini Valve®
    • MANUFACTURER PART NUMBER4GP-SC08D-240VAC-DS
    • BODY MATERIALAluminum, PTFE Impregnated Hard Coat Anodized
    • AIR SUPPLY REQUIRED60-125 P.S.I.
    • CONNECTION1/2" NPT Female

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!