Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 2"

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 2"

Item #: WBB721179

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 784.00
Product Information
Customer Review
Product Q&A
Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 2"

86 Series valves are manufactured from premium quality barstock for long lasting durability. Standard with 316 grade stainless steel ball and stem. Seats and seals are glass filled reinforced PTFE P.T.F.E which are chemically inert suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. 500 Series pneumatic actuators feature reliable and trouble free rack & pinion design. Valve to actuator mounting design precisely couples the actuator drive shaft to the valve stem. Additionally, the valve stem nut is fixed with the actuator shaft. These features combined with a rigid mounting bracket, results in a pneumatically actuated ball valve which minimizes backlash, assures optimum stem seal life and prevents any possibility of stem nut back off. Actuators are permanently lubricated and thus dont require lubricated air supply.

Features

  • Self Compensating Valve Stem Seal Design Ensures Long, Leak-Tight Maintenance Free Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • 100% Duty Cycle Performance
  • Compact Size and Lightweight Construction
  • Actuator Features PTFE Impregnated Hard Anodized Surfaces and Stainless Steel External Trim for Excellent Corrosion Resistance
  • Manual Override
  • Standard In Line or Cross Mount Valve to Actuator Configurations
  • NPT Air Connections for Remote Piloting & NAMUR Interface for Direct Solenoid Valve Piloting
  • Valve to Actuator Mounting Design which Assures Alignment & Rigidity
  • Optional Pilot / Solenoid Valve(s) and Limit Switches Available
  • Made in U.S.A. - Raymond, New Hampshire

Product Specifications

    • BRANDGemini Valve®
    • MATERIALAluminum, PTFE Impregnated Hard Coat Anodized
    • CONNECTIONFemale NPT
    • STYLEDouble-Acting (Air to Open / Close)
    • MANUFACTURER PART NUMBER2 86-6-RT-6-A522D-PMK-7-A520
    • TEMPERATURE RATING-50°F to +450°F
    • SERIES86
    • VALVE SIZE2"
    • BODY MATERIALASTM A276 Stainless Steel
    • TYPE OF ACTUATIONDouble-Acting
    • BALL STEM MATERIALASTM A276 Stainless Steel
    • SATURATED STEAM RATING150 P.S.I.
    • SEAT STEM SEAL MATERIALGlass Filled PTFE
    • PRESSURE RATING FULL DUTY720 P.S.I. @ 150°F
    • VACUUM RATING20 Micron
    • EXTERNAL TRIM300 Series Stainless Steel
    • AIR SUPPLY REQUIRED50-125 P.S.I.
    • CYCLE TIME TO OPEN OR CLOSE 1/2 Second
    • AIR CONNECTIONS(2) 1/8" NPT Female / NAMUR
    • AMBIENT TEMPERATURE RATING1-20°F to 350°F
    • OVERRIDE1Top Output Shaft Flats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!