BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric
See all 216 items in product family

BI-TORQ 12" Wafer Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric

Item #: WBB438228

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,510.00
Product Information
Customer Review
Product Q&A
12" Wafer Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric

The BI-TORQ BY-WV-2-120-3800-A-4-P1 series 12" wafer style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 150 PSI (to 12") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-3800-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES15.08
    • HEIGHT INCHES24.9
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • ACTUATORELECTRIC
    • ACTUATION TYPEON-OFF
    • VALVE SIZE INCHES12
    • CONNECTION TYPEWAFER
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • MANUFACTURER PART NUMBERBY-WV-2-120-3800-A-4-P1
    • VALVE TYPEBUTTERFLY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!