Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 2" Lug Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator
See all 216 items in product family

BI-TORQ 2" Lug Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

Item #: WBB438197

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 213.95
Product Information
Customer Review
Product Q&A
2" Lug Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator

The BI-TORQ BY-LV-2-20-52-DA series 2" lug style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-52-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES8.15
    • WIDTH INCHES5.98
    • HEIGHT INCHES9.86
    • BRANDBI-TORQ
    • MANUFACTURERS PART NUMBERBY-LV-2-20-52-DA
    • PACKAGE QUANTITY1
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • MANUFACTURER PART NUMBERBY-LV-2-20-52-DA
    • VALVE TYPEBUTTERFLY
    • ACTUATED OR MANUALACTUATED
    • ACTUATORPNEUMATIC
    • ACTUATION TYPEDOUBLE ACTING
    • VALVE SIZE INCHES2
    • CONNECTION TYPELUG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!