Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 3" Lug Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric
See all 216 items in product family

BI-TORQ 3" Lug Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric

Item #: WBB438258

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 821.00
Product Information
Customer Review
Product Q&A
3" Lug Style Butterfly Valve W/ Viton Seals and NEMA 4 115VAC Electric

The BI-TORQ BY-LV-2-030-300-A-4-P1 series 3" lug style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-300-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES8.15
    • WIDTH INCHES5.98
    • HEIGHT INCHES9.86
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • ACTUATORELECTRIC
    • VALVE TYPEBUTTERFLY
    • MANUFACTURER PART NUMBERBY-LV-2-30-300-A-4-P1
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • VALVE SIZE INCHES3
    • ACTUATION TYPEON-OFF
    • CONNECTION TYPELUG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!