BI-TORQ 4" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
See all 216 items in product family

BI-TORQ 4" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator

Item #: WBB438330

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.95
Product Information
Customer Review
Product Q&A
4" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator

The BI-TORQ BY-LN-2-40-100-SR series 4" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-100-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES10.69
    • WIDTH INCHES9.02
    • HEIGHT INCHES11.83
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • VALVE SIZE INCHES4
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • CONNECTION TYPELUG
    • ACTUATORPNEUMATIC
    • ACTUATION TYPESPRING RETURN
    • VALVE TYPEBUTTERFLY
    • ACTUATED OR MANUALACTUATED
    • MANUFACTURER PART NUMBERBY-LN-2-40-100-SR
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
54.145.235.23:21