Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 4" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator
See all 216 items in product family

BI-TORQ 4" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

Item #: WBB438361

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 398.95
Product Information
Customer Review
Product Q&A
4" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

The BI-TORQ BY-WV-2-40-100-SR series 4" wafer style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-100-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES10.69
    • WIDTH INCHES6.3
    • HEIGHT INCHES11.83
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • ACTUATORPNEUMATIC
    • ACTUATION TYPESPRING RETURN
    • VALVE SIZE INCHES4
    • VALVE TYPEBUTTERFLY
    • MANUFACTURER PART NUMBERBY-WV-2-40-100-SR
    • CONNECTION TYPEWAFER
    • CONSTRUCTIONCast Iron, SS, Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!