Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,367 Items)
Sub Category
Automated Butterfly Valves (216)
Remove
5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
Remove

      Items
5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator 5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator


5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB438173
Price: $514.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator

The BI-TORQ BY-LN-2-50-100-SR series 5" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-100-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications
LENGTH INCHES 10.69
WIDTH INCHES 10
HEIGHT INCHES 13.45
BRAND BI-TORQ
MANUFACTURERS PART NUMBER BY-LN-2-50-100-SR
PACKAGE QUANTITY 1
MANUFACTURER PART NUMBER BY-LN-2-50-100-SR
VALVE TYPE BUTTERFLY
ACTUATED OR MANUAL ACTUATED
ACTUATOR PNEUMATIC
ACTUATION TYPE SPRING RETURN
VALVE SIZE INCHES 5
CONNECTION TYPE LUG
CONSTRUCTION Cast Iron, SS, Aluminum


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


2" Lug Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

2" Lug Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

From $270.95
More Info
Add to Cart
2" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

2" Wafer Style Butterfly Valve W/ Viton Seals and Spring Return Pneum. Actuator

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)