BI-TORQ 6" Lug Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric
See all 216 items in product family

BI-TORQ 6" Lug Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric

Item #: WBB438175

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,103.00
Product Information
Customer Review
Product Q&A
6" Lug Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric

The BI-TORQ BY-LN-2-060-1000-A-4-P1 series 6" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-1000-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES11.02
    • HEIGHT INCHES16.9
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • ACTUATORELECTRIC
    • VALVE TYPEBUTTERFLY
    • MANUFACTURER PART NUMBERBY-LN-2-60-1000-A-4-P1
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • VALVE SIZE INCHES6
    • ACTUATION TYPEON-OFF
    • CONNECTION TYPELUG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!