Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 6" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric/4-20mA
See all 216 items in product family

BI-TORQ 6" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric/4-20mA

Item #: WBB438170

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,687.00
Product Information
Customer Review
Product Q&A
6" Lug Style Butterfly Valve W/ EPDM Seals and NEMA 4 115VAC Electric/4-20mA

The BI-TORQ BY-LE-2-060-1000-A-4-P1-VP series 6" lug style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-1000-A-4-P1-VP 115VAC electric actuator with a NEMA 4 powder coated enclosure and a 4-20mA positioner card for modulating service. high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES11.02
    • HEIGHT INCHES16.9
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • VALVE SIZE INCHES6
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • ACTUATORELECTRIC
    • CONNECTION TYPELUG
    • ACTUATION TYPEMODULATING
    • VALVE TYPEBUTTERFLY
    • ACTUATED OR MANUALACTUATED
    • MANUFACTURER PART NUMBERBY-LE-2-60-1000-A-4-P1-VP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:44