Directional Control Valves
Free Shipping
Type
Brand
Width
Length
Height
Price
Bimba-Mead Air Valve MV-ES, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Red Em. Stop Actuator
Port Size
1/8 NPT in
Length
2-1/2 in
Height
2-7/8 in
Width
2-1/2 in
Bimba-Mead Air Valve LTV-PBG, 5 Port, 2 Pos, Manual, 1/8" NPTF Port Valve, Button Guard For Side Mt
Port Size
1/8 NPT in
Length
2-1/2 in
Height
2-27/32 in
Width
2-1/2 in
Bimba-Mead Air Valve LTV-TP, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Two-Pos Actuator, Detent Rtn
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-5/16 in
Width
1-5/8 in
Port Size
1/8 NPT in
Length
1-3/4 in
Height
2-1/4 in
Width
1-3/8 in
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in
Port Size
1/4 NPT in
Length
9-21/32 in
Height
5-1/4 in
Width
5-5/16 in
Port Size
1/4 NPTF in
Length
2-15/16 in
Height
1-7/8 in
Width
1-3/4 in
Length
1-13/32 in
Height
3-29/32 in
Width
13/16 in
Bimba-Mead Air Valve MV-15, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actuator
Port Size
1/8 NPT in
Length
2-3/16 in
Height
1-5/8 in
Width
1/16 in
Length
5-57/64 in
Width
2-1/2 in
Bimba-Mead Air Valve MV-45, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Straight Plunger Actr
Port Size
1/8 NPT in
Length
1-3/4 in
Height
1-29/32 in
Width
1/16 in
Bimba-Mead Air Valve LTV-140, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator, Air Spring Rtn
Port Size
1/8 NPT in
Length
1-3/8 in
Height
3-25/32 in
Width
1-3/8 in
Length
3-13/16 in
Width
1-5/16 in
Bimba-Mead Specialty Valve Manual ACV-R25-AR-LT, 1/4" NPT, Red Knob, Air Released, Without Wrench
Length
1-1/2 in
Height
4-5/16 in
Width
1-5/8 in
Temperature Range
-4 to 122 °F
Length
2-7/32 in
Width
13/16 in
Bimba-Mead Air Valve LTV-130, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Knob Actuator, Detent Rtn
Port Size
1/8 NPT in
Length
1-1/4 in
Height
3-9/32 in
Width
1/16 in
Bimba-Mead Air Valve Solenoid MB12-3CSC-120VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 120VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve MV-70, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Extended Leaf Actr
Port Size
1/8 NPT in
Length
4-1/2 in
Height
1-9/16 in
Width
1/16 in
Bimba-Mead Air Valve LTV-MHG, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Green Mushroom Head Actr
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-3/16 in
Width
1-5/8 in
Bimba-Mead Air Valve MV-60, 3 Port, 2 Pos, Air Pilot Valve, 1/8" NPTF Port, Sngl Pressure Actr
Port Size
1/8 NPT in
Length
1-3/4 in
Height
1-11/16 in
Width
1/16 in
Bimba-Mead Air Valve LTV-110, 5 Port, 2 Pos, Air Pilot, 1/8" NPTF Port, Dbl Pressure Actr
Port Size
1/8 NPT in
Length
1-1/4 in
Height
2-11/32 in
Width
3/4 in
Port Size
1/8 NPT in
Length
7-1/8 in
Height
5-3/4 in
Width
6-1/16 in
Bimba-Mead Air Valve MV-90, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Nylon Roller Leaf Actr
Port Size
1/8 NPT in
Length
2-3/16 in
Height
1-11/16 in
Width
1/16 in
Bimba-Mead Air Valve LTV-40, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Ball Roller Actr
Port Size
1/8 NPT in
Length
1-1/4 in
Height
3-1/32 in
Width
3/4 in
Bimba-Mead Air Valve N2-PB-M, 5 Port, 2 Pos, Valve, 1/4" NPTF, Double Push Button Stacking Valve
Port Size
1/4 NPTF in
Pressure
Vacuum to 120 PSI psi
Temperature Range
0 to 120 °F
Bimba-Mead Air Valve Solenoid MB25-2CSC-240VAC, 1/4" NPTF, 2 Port, 2 Pos, Normally Clsd, 240VAC
Length
1-13/16 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve LTV-120DD-12VDC, 5 Port, 2 Pos, Dbl Solenoid, 1/8" NPTF Port, 12VDC
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-19/32 in
Width
7/8 in
Bimba-Mead Air Valve Solenoid MB12-3CSC-240VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 240Vac
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve Solenoid MB25-2CSC-24VDC, 1/4" NPTF, 2 Port, 2 Pos, Normally Clsd, 24VDC
Length
1-13/16 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve LTV-MHB, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Black Mushroom Head Actr
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-3/16 in
Width
1-5/8 in
Bimba-Mead Air Valve LTV-120DD-240VAC, 5 Port, 2 Pos, Dbl Solenoid, 1/8" NPTF Port, 240VAC
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-19/32 in
Width
7/8 in
Bimba-Mead Air Valve Solenoid MB12-3CSC-24VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 24VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve N2-DCD-E-24VDC, 5 Port, 2 Pos, Dbl Solenoid, 1/4" NPTF, Ext Air Supply, 24VDC
Port Size
1/4 NPTF in
Length
4-1/16 in
Height
2-29/32 in
Width
1-25/32 in
Bimba-Mead Air Valve N2-DCD-E-120VAC, 5 Port, 2 Pos, Dbl Solenoid, 1/4" NPTF, Ext Air Supply, 120VAC
Port Size
1/4 NPTF in
Length
4-1/16 in
Height
2-29/32 in
Width
1-25/32 in
Bimba-Mead Specialty Valve Solenoid ACV-R6M-SR-B, 6mm, Red Knob, Solenoid W/Air Released, 24VDC
Length
2-1/8 in
Height
4-5/16 in
Width
1-5/8 in
Temperature Range
-4 to 122 °F
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in
Bimba-Mead Air Valve Solenoid MB25-3CSC-12VDC, 1/4" NPTF, 3 Port, 2 Pos, Normally Clsd, 12VDC
Length
1-13/16 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve LTV-120DD-24VAC, 5 Port, 2 Pos, Dbl Solenoid, 1/8" NPTF Port, 24VAC
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-19/32 in
Width
7/8 in
Bimba-Mead Air Valve Solenoid MB12-2CSC-24VAC, 1/8" NPTF, 2 Port, 2 Pos, Normally Clsd, 24VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi