Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 1 1/2" 2 Way Solenoid Valve For Fuel Gas And Other Gases 24V AC
See all 36 items in product family

Jefferson Valves, 1 1/2" 2 Way Solenoid Valve For Fuel Gas And Other Gases 24V AC

Item #: WBB461834

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 233.95
Product Information
Customer Review
Product Q&A
Normally closed and normally open. Direct acting or pilot operated versions. Injected aluminium body. Stainless steel or aluminium die-cast bonnet. BSP or NPT threaded connections. Buna °N° seats and diaphragm. Encapsulated coil. DIN 43650 Connection. IP65 and NEMA 4 Protection.Quick or slow opening adjustable up to 10 sec. Closure in less than 1 second. Optional microcontact for closed valve verification. Core tube: 304 s.s. Core spring: 302 s.s. Core:430 F s.s. Shading coil: copper.

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • VOLTAGE24V AC
    • SEATBuna "N"
    • WAY2
    • MAXIMUM TEMPERATURE80 °C /176 °F
    • PASSAGE ORIFICE SIZE48 mm /1.89 inch
    • ACTIONDirect Acting
    • MANUFACTURER PART NUMBER2030LA12T24VAC
    • KITK030A2
    • CONNECTION SIZE INCHES11/2 "
    • WEIGHT1.83Kg. / 4.03 lb.
    • BODYInjected Aluminium
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!