Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Parker EZ35NBB549L, Inline Solenoid Operated Valve, 3/8" port, 4 Way, Double, 3-Position - APB, 24DC

Rollover image to zoom in

Click image to enlarge

Parker EZ35NBB549L, Inline Solenoid Operated Valve, 3/8" port, 4 Way, Double, 3-Position - APB, 24DC

Item #: WBB615072

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $122.95
Product Information
Customer Review
Product Q&A
3/8 DS 5/3 APB 3-PIN 24VDC NL

    Features
  • Robust Design- Wear Compensation System & Balanced Spool Design
  • Simplified Ordering- Functions Based on Market Demand
  • Optimized Design- Ultimate Design for Industrial Market
  • International Offering- Voltage and Port Sizes for all Markets
  • Global Sourcing- Cost Effective Solution


  • Wear Compensation System
  • Maximum Performance- Low Friction - Lower Operating Pressures- Fast Response - Less Wear
  • Long Cycle Life - Under pressure, radial expansion of the seal occurs to maintain sealing contact with the valve bore.
  • Non-Lube Service - No lubrication required for continuous valve shifting.
  • Bi-Directional Spool Seals - Common spool used for any pressure, including vacuum.


  • Applications
  • Food and Beverage Processing
  • Household and Personal Care Packaging
  • Printing Processes
  • Textile Manufacturing and Packaging
  • Airport Conveyor Systems
  • Warehousing, Packaging and Conveying

Documents are in PDF format

Product Specifications

    • BRANDParker
    • THREAD TYPENPT
    • MAXIMUM PRESSURE110 PSI
    • ENCLOSURE/LEAD LENGTH15mm 3-Pin DIN EN175301-803
    • OPERATING PRESSUREVacuum to 145 PSIG
    • FLOW2.4 Cv
    • PORTS3/8 Inch
    • DC24
    • OPERATION FUNCTIONDouble Solenoid, 3-Position - APB
    • WAY/POSITION4 Way/3 Position
    • SERIESEZ3
    • PILOT SOURCE/OVERRIDESInternal Pilot Source & Flush-Non-Locking Override
    • MANUFACTURER PART NUMBEREZ35NBB549L
    • MOUNTINGInline/IEM Manifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:64