Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,367 Items)
Sub Category
Pneumatic Solenoid Valves (353)
Remove
1/4" 2 Way Solenoid MicroValve12V DC Forged Brass Compact Body
Remove

      Items
1/4" 2 Way Solenoid MicroValve12V DC Forged Brass Compact Body 1/4" 2 Way Solenoid MicroValve12V DC Forged Brass Compact Body


1/4" 2 Way Solenoid MicroValve12V DC Forged Brass Compact Body
1/4" 2 Way Solenoid MicroValve12V DC Forged Brass Compact Body
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB462110
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Normally closed.Direct acting. No minimum differential pressure to operate.Forged brass compact body.BSP or NPT threaded connections.Encapsulated minicoils.Shape B DIN 43650 connection.IP65 and NEMA4 Protection.Response time with air at 6 bar (10 milliseconds) Approximate weight: 170 g. (0.38 Lb)Core tube: 304 s.s. Core spring: 302 s.s. Core: 430 F s.s.Shading coil: copper.

Product Specifications
ACTION Direct Acting
VOLTAGE 12V DC
CONNECTION SIZE INCHES 1/8"
SEAT Buna "N"
PASSAGE ORIFICE SIZE 2.25 mm /0.088 inch
KIT K026A
BODY Forged Brass
CONNECTION TYPE NPT
WAY 2
WEIGHT 0.17Kg. /0.38 lb.
MAXIMUM TEMPERATURE 80 °C /176 °F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3/4" 2 Way Solenoid Valve For General Purpose120V AC

3/4" 2 Way Solenoid Valve For General Purpose120V AC

From $94.95
More Info
Add to Cart
1/4" 3/2 way solenoid Valve for pneumatic and / or hydraulic use 120V AC Direct Acting

1/4" 3/2 way solenoid Valve for pneumatic and / or hydraulic use 120V AC Direct Acting

From $71.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)