Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,367 Items)
Sub Category
Pneumatic Solenoid Valves (353)
Remove
1/4" 3/2 Way Solenoid Valve For Pneumatic and / or Hydraulic Use 12V DC
Remove

      Items
1/4" 3/2 Way Solenoid Valve For Pneumatic and / or Hydraulic Use 12V DC 1/4" 3/2 Way Solenoid Valve For Pneumatic and / or Hydraulic Use 12V DC


1/4" 3/2 Way Solenoid Valve For Pneumatic and / or Hydraulic Use 12V DC
1/4" 3/2 Way Solenoid Valve For Pneumatic and / or Hydraulic Use 12V DC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB462106
Price: $104.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 Ways, 2 positions, normally closed, normally open or universal.Direct acting. No minimum differential pressure to operate.Body: brass, iron, stainless steel, etc.BSP or NPT 1/4" Connection.Buna N seats for neutral fluids up to 80°C.Seats: neop

Product Specifications
ACTION Direct Acting
CONNECTION TYPE NPT
VOLTAGE 12V DC
MAXIMUM TEMPERATURE 80 °C /176 °F
WEIGHT 0.60Kg. /1.30 lb.
WAY 3
KIT K65BAU
PASSAGE ORIFICE SIZE 1.75 mm /0.069 inch
SEAT Buna "N"
CONNECTION SIZE INCHES 1/4"
BODY Forged Brass


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3/4" 2 Way Solenoid Valve For General Purpose120V AC

3/4" 2 Way Solenoid Valve For General Purpose120V AC

From $94.95
More Info
Add to Cart
1/4" 3/2 way solenoid Valve for pneumatic and / or hydraulic use 120V AC Direct Acting

1/4" 3/2 way solenoid Valve for pneumatic and / or hydraulic use 120V AC Direct Acting

From $71.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)