Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic Gear Pumps


(86 Items)
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 " Dia. Straight Drive Shaft
Remove

      Items
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 " Dia. Straight Drive Shaft Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 " Dia. Straight Drive Shaft


Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 " Dia. Straight Drive Shaft
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 " Dia. Straight Drive Shaft
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB537173
Price: $90.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and sae-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.

Product Specifications
FRAME SIZE CU. IN REV 0.48
DESCRIPTION Hydraulic Gear Pump
CONSTRUCTION Aluminium Body and Cast Iron End Plates
GPM 10.39 GPM At 5000 RPM
PORT SIZE SAE -12 In -10 Out
MANUFACTURERS PART NUMBER GP-F10-80-P-A
PSI 3480
RPM Max 5000 RPM
MOUNTING GROUP SAE AA - 2 Bolt Mount
SHAFT 1/2" Dia. Straight Drive Shaft
ROTATION Counter Clockwise


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

From $83.95
More Info
Add to Cart
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft, 23.69 GPM @ MAX 3600 RPM

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft, 23.69 GPM @ MAX 3600 RPM

From $103.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)