Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev 7.48 GPM @ MAX 3600 RPM
See all 84 items in product family

Dynamic Hydraulic Gear Pump 0.48 cu.in/rev 7.48 GPM @ MAX 3600 RPM

Item #: WBB537005

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $100.95 ea.
4+ $95.95 ea.
Product Information
Customer Review
Product Q&A
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

Product Specifications

    • PORT SIZESAE -12 In -10 Out
    • SHAFT5/8" Dia. Straight Shaft
    • MANUFACTURERS PART NUMBERGP-F20-08-P-C
    • FRAME SIZE CU. IN REV0.48
    • DESCRIPTIONHydraulic Gear Pump
    • CONSTRUCTIONAluminium Body and Cast Iron End Plates
    • GPM7.48 GPM At MAX 3600 RPM
    • ROTATIONClockwise
    • MOUNTING GROUPSAE A - 2 Bolt Mount
    • RPMMAX 3600 RPM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!